Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M20-2.5, Taper, Metric Coarse, 4 Flutes, TiN
Mfr # S2026305-M20
Zoro # G2904093
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # S2026305-M20
- Zoro # G2904093
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.5 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Thread Length | 25.00mm |
Shank Dia. | 16.00mm |
Pitch Diameter Limit | 6HX |
Tap Size | M20 |
Thread Size | M20x2.5 |
Shank Length | 45.00 mm |
55% Thread Drill Size | 18.20 mm |
Drill Bit Size | 17.50 mm |
Square Size | 12.00 mm |
65% Thread Drill Size | 45/64 in |
75% Thread Drill Size | 17.50 mm |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- AMK MAGNETICS 24W Economag Magnet Sweeper (EC18)
- SUNEX Trnsmssn Extension, 1/2"Female x3/8"Male (2536T)
- ILC Replacement for Dewalt Dcb080 Battery (DCB080 BATTERY DEWALT)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- Walter Taps