Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M18-2.5, Taper, Metric Coarse, 4 Flutes, TiN
Mfr # EP2026305-M18
Zoro # G2510790
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.5
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2026305-M18
- Zoro # G2510790
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.5 |
Overall Length | 125.00mm |
Shank Dia. | 14.00mm |
Tap Dimension Type | Metric |
Thread Length | 30.00mm |
Pitch Diameter Limit | 6HX |
Tap Size | M18 |
55% Thread Drill Size | 16.20 mm |
Drill Bit Size | 15.50 mm |
Shank Length | 44.00 mm |
65% Thread Drill Size | 5/8 in |
Thread Size | M18x2.5 |
Square Size | 11.00 mm |
75% Thread Drill Size | 15.50 mm |
Description
Spiral Point Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 125.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6HX, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Expanding Collet .437 - .800" (3900-1628)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-100')
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/2 in. x 1/2 in. x 1/2 in. (G02416)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- Walter Spiral Point 4-Flute Taps