Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M18-1, Taper, Metric Fine, 4 Flutes, Uncoated
Mfr # P21360-M18X1
Zoro # G2899482
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-1
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Pitch Diameter Limit 6H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21360-M18X1
- Zoro # G2899482
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-1 |
Pitch Diameter Limit | 6H |
Tap Dimension Type | Metric |
Thread Length | 24.00mm |
Shank Dia. | 14.00mm |
Overall Length | 110.00mm |
Tap Size | M18 |
Drill Bit Size | 17.00 mm |
Square Size | 11.00 mm |
Thread Size | M18x1 |
Shank Length | 44.00 mm |
Description
Spiral Point Tap, Thread Size M18x1, Metric Fine, Overall Length 110.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- GRIP-ON 10" Long nose universal locking pliers. (GR12710)
- ZORO SELECT Plunger Base, SS, 5/8-11 Thread, Plain (Z0383SS)
- MONTEZUMA Tool Cabinet, 16 Drawer, Black/Blue, 72 in W x 30 in D (BKM723016TC)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- Walter Spiral Point 4-Flute Taps