Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M16-1.5, Taper, Metric Fine, 4 Flutes, TiN
Mfr # M2126305-M16X1.5
Zoro # G2517133
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.5
- Tap Chamfer Taper
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M2126305-M16X1.5
- Zoro # G2517133
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.5 |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Thread Length | 21.00mm |
Overall Length | 100.00mm |
Tap Size | M16 |
65% Thread Drill Size | 14.70 mm |
Shank Length | 42.00 mm |
Square Size | 9.00 mm |
55% Thread Drill Size | 14.90 mm |
Thread Size | M16x1.5 |
75% Thread Drill Size | 14.50 mm |
Drill Bit Size | 14.50 mm |
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 1/2" Impact Wrench, 1431 (1431)
- PORTER-CABLE Dust Bag (A23158)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- Walter Spiral Point 4-Flute Taps