Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M12 x 1.75, Plug, 4 Flutes
Mfr # 7557231
Zoro # G8322294
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 12 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Standard Metric
- 55% Thread Drill Size 10.71 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557231
- Zoro # G8322294
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 12 mm |
55% Thread Drill Size | 10.71 mm |
Thread Length | 23 mm |
Tap Length Standard | ANSI, DIN |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.99 mm |
Shank Length | 28.10 mm |
Thread Size | 12 mm |
75% Thread Drill Size | 10.30 mm |
Overall Length | 110 mm |
Shank Dia. | 9.32 mm |
Drill Bit Size | 10.30 mm |
Description
Spiral Point Tap, Thread Size 12 mm, Metric, Overall Length 110 mm, High Speed Steel, Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30 mm, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- RAZOR-BACK Engineer Sledgehammer, No4, 15" FGL Handle (3111000)
- PROTO 7 Piece Metric Fold-Up Hex Key Set, J4974 (J4974)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.047"X1/4 (EMG-.047-LF5)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Walter Taps