Shop All Spiral Point Taps
Walter
Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 5 Flutes
Mfr # 8026006-M12
Zoro # G2557191
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Taper
- Tap Thread Type Metric Coarse
- Number of Flutes 5
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 8026006-M12
- Zoro # G2557191
- Country of Origin Germany
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M12-1.75 |
Overall Length | 112.00mm |
Thread Length | 23.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Shank Dia. | 9.00mm |
Tap Size | M12 |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 27/64 in |
Shank Length | 27.00 mm |
Square Size | 7.00 mm |
Drill Bit Size | 10.20 mm |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, Carbide, TiCN, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY Bulldog Aviation Snip (MWT-6716B)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X60)
- LEGACY Hgh Flow Ball Swivel Plug, 1/4"Body, 1/4"M (A53440FZBS)
- WALTER Spiral Point Taps, thread profile: UNC 1/2-13, thread direction: Right (TC217.UNC1/2-R0-WY80FC)
- WALTER Spiral Point Taps, thread profile: UNF 3/8-24, thread direction: Right (TC217.UNF3/8-G0-WY80RG)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 8-32 (385607)
- YG-1 TOOL CO Spiral Point Tap, M6X1, TiCN (T3315C)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- REGAL CUTTING TOOLS M20 x 2.5 4 Flt. Bottom Metric +.127mm (027522AS)
- YMW TAPS Spiral Point Tap, TIN-D6 M18 X 1.5 (PS018O6NEB-TIN)
- Walter Spiral Point Taps