Shop All Extension Taps
Walter
Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 5 Flutes
Mfr # 20844-M12
Zoro # G2894031
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 280.00mm
- Tap Style Spiral Point
- Tap Chamfer Taper
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20844-M12
- Zoro # G2894031
- Country of Origin Germany
- Category Extension Taps
Dimensions
Overall Length | 280.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 9.40mm |
Tap Size | M12 |
Thread Length | 42.00mm |
Pitch Diameter Limit | 6HX |
Tap Thread Size | M12-1.75 |
55% Thread Drill Size | 27/64 in |
Tap Length Standard | DIN 13 |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.30 mm |
Shank Length | 229.00 mm |
75% Thread Drill Size | 10.50 mm |
Description
Extension Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 271.00 mm, HSS-E, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RESM9X2-25B)
- HOT MAX WRENCH UNIVERSAL TANK (22024)
- WALTER Spiral Point Tap Taper, 3 Flutes (20890-M5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E2031436-M8)
- WALTER Spiral Point Tap, M6-1, Taper, Metric Coarse, 3 Flutes (20890-M6)
- WALTER Straight Flute Hand Tap, Plug, 4 (E2031436-M6)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- Walter Taps