Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, M12-1.25, Taper, Metric, 4 Flutes, Hard Lube
Mfr # EP2126342-M12X1.25
Zoro # G2513478
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Tap Chamfer Taper
- Tap Thread Type Metric
- Number of Flutes 4
- Thread Length 21.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2126342-M12X1.25
- Zoro # G2513478
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Thread Length | 21.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Shank Dia. | 9.00mm |
Overall Length | 100.00mm |
Tap Size | M12 |
Drill Bit Size | 10.75 mm |
Shank Length | 27.00 mm |
Square Size | 7.00 mm |
65% Thread Drill Size | 10.94 mm |
75% Thread Drill Size | 10.78 mm |
Thread Size | M12x1.25 |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100.00 mm, High Speed Steel, THL, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit 6HX, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Rnd Cable Cutter RG6, RG6Q, RG59 and Twist (902-344)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1-1/16)
- PROTO Double Box Wrench, 12 Points, 7-3/4" L (J1012A)
- BOSCH Length Stop Kit (MS1234)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- Walter Taps