Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Bottoming 4 Flutes
Mfr # TC216-M20-L0-WY80AA
Zoro # G4132241
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.5
- Tap Chamfer Bottoming
- Tap Thread Type Metric
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC216-M20-L0-WY80AA
- Zoro # G4132241
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.5 |
Tap Dimension Type | Metric |
Overall Length | 140.00 mm |
Drill Bit Size | 17.50 mm |
Shank Dia. | 16.00 mm |
Tap Size | M20 |
Thread Length | 30.00 mm |
Shank Length | 110.00 mm |
55% Thread Drill Size | 18.20 mm |
75% Thread Drill Size | 17.50 mm |
Square Size | 12.00 mm |
Thread Size | M20x2.5 |
65% Thread Drill Size | 45/64 in |
Description
Spiral Point Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D6, D7, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver (Tool Only) (3403-20)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- TE-CO Step Block, 1 1/2 In, 2 1/2 to 6 In (40106)
- DE-STA-CO Toggle Clamp, Horiz, 0.67 In, 2.80 In (205-S)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- Walter Taps