Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, Bottoming, 3
Mfr # TC216-M4-C0-WY80AA
Zoro # G4132320
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Style Spiral Point
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC216-M4-C0-WY80AA
- Zoro # G4132320
- Country of Origin India
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Shank Dia. | 4.50 mm |
Drill Bit Size | 3.30 mm |
Overall Length | 63.00 mm |
Thread Length | 12.00 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30 mm |
Thread Size | M4x0.7 |
Shank Length | 42.00 mm |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3, D4, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Socket (SHD13110)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 1 13/16 in L (54TM83)
- WILLIAMS Locking Extension 1/2" Dr, 6" L, 1 Pieces, Chrome plated (32024)
- URREA Black flat strike wrench 12 point, 2-3/4" opening size. (2744SW)
- WALTER Spiral Point Tap Taper, 3 Flutes (P22360-UNC5/8)
- WALTER Spiral Point Tap Taper, 3 Flutes (P28360-BSW1/2)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- Walter Taps