Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, Bottoming 3 Flutes
Mfr # P21380-M16X1.5
Zoro # G4132269
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.5
- Tap Chamfer Bottoming
- Tap Thread Type Metric
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P21380-M16X1.5
- Zoro # G4132269
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.5 |
Tap Dimension Type | Metric |
Overall Length | 100.00 mm |
Drill Bit Size | 14.50 mm |
Shank Dia. | 12.00 mm |
Tap Size | M16 |
Thread Length | 21.00 mm |
65% Thread Drill Size | 14.70 mm |
Square Size | 9.00 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 14.90 mm |
Thread Size | M16x1.5 |
75% Thread Drill Size | 14.50 mm |
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6G, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Axe Curved Grip Handle, 32", Fire (64894GRA)
- AMPCO SAFETY TOOLS Round Center Punch, 3/8x4 1/2, Nonsparking (P-1291)
- HOUGEN RotaCut Hole Cutter Combo Kit (11087)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14118)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- Walter Taps