Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 9/16"-18, Plug, 4 Flutes, TiN
Mfr # 7528678
Zoro # G8320858
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 14.28 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Class of Fit 2B
- Square Size 8.18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7528678
- Zoro # G8320858
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 14.28 mm |
Square Size | 8.18 mm |
75% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 13.09 mm |
Shank Length | 29.70 mm |
Thread Size | 14.29 mm |
Drill Bit Size | 12.90 mm |
55% Thread Drill Size | 13.25 mm |
Overall Length | 100 mm |
Thread Length | 21 mm |
Shank Dia. | 10.89 mm |
Tap Length Standard | ANSI, DIN |
Description
Spiral Point Tap, Thread Size 14.29 mm, UNF, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Pillar File - Swiss Pattern, Cut 2 (12692)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- MIDWEST Premium Roofing/Siding Tool Kit, 9 pcs. (MWT-BULDKIT02)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- Walter Spiral Point 4-Flute Taps