Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 9/16"-18, Plug, 4 Flutes
Mfr # 7557199
Zoro # G8321707
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 14.28 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Size 14.29 mm
- Shank Dia. 10.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557199
- Zoro # G8321707
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 14.28 mm |
Thread Size | 14.29 mm |
Shank Dia. | 10.89 mm |
Thread Length | 21 mm |
Overall Length | 100 mm |
65% Thread Drill Size | 13.09 mm |
Drill Bit Size | 12.90 mm |
55% Thread Drill Size | 13.25 mm |
Square Size | 8.18 mm |
Tap Length Standard | ANSI, DIN |
75% Thread Drill Size | 12.90 mm |
Description
Spiral Point Tap, Thread Size 14.29 mm, UNF, Overall Length 100 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214809)
- ZORO SELECT Combination Tool, 1-1/4-8, 1pcs. (87302)
- WESTWARD J HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW5)
- HHIP #30 NMTB ER-40 Collet Chuck-Drawbar End (3900-5084)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- Walter Spiral Point 4-Flute Taps