Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 9/16"-12, Plug, 4 Flutes
Mfr # 7569320
Zoro # G8322650
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 14.28 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Standard UNF
- Square Size 8.18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7569320
- Zoro # G8322650
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 14.28 mm |
Square Size | 8.18 mm |
75% Thread Drill Size | 12.20 mm |
65% Thread Drill Size | 12.50 mm |
Shank Length | 29.70 mm |
Thread Length | 21 mm |
Overall Length | 100 mm |
Shank Dia. | 10.89 mm |
Drill Bit Size | 12.20 mm |
Tap Length Standard | ANSI, DIN |
55% Thread Drill Size | 12.70 mm |
Thread Size | 14.29 mm |
Description
Spiral Point Tap, Thread Size 14.29 mm, UNF, Overall Length 100 mm, High Speed Steel, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.20 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, H3 Limit (14125)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40161)
- SIMONDS T4 Skroo-Zon File Handle for 6" Files (73992600)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35491)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- Walter Spiral Point 4-Flute Taps