Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 9/16"-12, Plug, 4 Flutes
Mfr # 7557165
Zoro # G8322398
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 14.28 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Shank Standard ANSI, DIN
- Material Grade - Machining WY80RG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557165
- Zoro # G8322398
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 14.28 mm |
Overall Length | 110 mm |
Tap Length Standard | ANSI, DIN |
Square Size | 8.18 mm |
75% Thread Drill Size | 12.20 mm |
Shank Dia. | 10.89 mm |
Drill Bit Size | 12.20 mm |
Thread Length | 25 mm |
Shank Length | 29.70 mm |
Thread Size | 14.29 mm |
55% Thread Drill Size | 12.70 mm |
65% Thread Drill Size | 12.50 mm |
Description
Spiral Point Tap, Thread Size 14.29 mm, UNC, Overall Length 110 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.20 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 6 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL6)
- PROTO Screw Extractor, 1/8 (J9521)
- EAZYPOWER 11.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82299)
- GREENLEE Blade, Cutting (ESG50ES)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- Walter Spiral Point 4-Flute Taps