Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 7/8"-9, Taper, UNC, 4 Flutes, Steam Oxide
Mfr # M22263-UNC7/8
Zoro # G2518089
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Taper
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M22263-UNC7/8
- Zoro # G2518089
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 11/16" |
Pitch Diameter Limit | 2B |
Overall Length | 5-1/2" |
Tap Dimension Type | Inch |
Thread Length | 1-3/16" |
Tap Size | 7/8" |
Thread Size | 7/8"-9 |
Shank Length | 47.00 mm |
Square Size | 14.50 mm |
75% Thread Drill Size | 19.50 mm |
55% Thread Drill Size | 51/64 in |
Drill Bit Size | 0.7680 in |
65% Thread Drill Size | 25/32 in |
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 140.00 mm, HSS-E, VAP, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H6, H7, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 6MM HSS Se 6.30 X 9.52 Drill 10.71 Cbore 7.94 Shank 39.69 Oal (75-L2-523)
- HHIP #30 NMTB ER-40 Collet Chuck-Drawbar End (3900-5084)
- EXCELTA Tweezer, Fine, 5 in. L, SS (AA-SA-SE)
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80281D2B123860)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- Walter Spiral Point 4-Flute Taps