Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 7/8"-9, Plug, 4 Flutes
Mfr # 7557168
Zoro # G8322976
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 22.22 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Shank Dia. 17.70 mm
- 75% Thread Drill Size 19.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557168
- Zoro # G8322976
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 22.22 mm |
Shank Dia. | 17.70 mm |
75% Thread Drill Size | 19.50 mm |
Square Size | 13.28 mm |
Drill Bit Size | 19.50 mm |
Overall Length | 140 mm |
Thread Size | 22.23 mm |
Tap Length Standard | ANSI, DIN |
55% Thread Drill Size | 20.24 mm |
Thread Length | 30 mm |
65% Thread Drill Size | 19.84 mm |
Shank Length | 49.00 mm |
Description
Spiral Point Tap, Thread Size 22.23 mm, UNC, Overall Length 140 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 34x58 Convex Jointer (G01162)
- ACCUSHARP Manual Handheld Compact Knife Sharpener (85322)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7604)
- MAKITA Straight Guide (193073-1)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- Walter Taps