Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 7/8"-14, Plug, 4 Flutes
Mfr # 7557214
Zoro # G8321950
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 22.22 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Standard UNF
- Extended Neck Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557214
- Zoro # G8321950
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 22.22 mm |
65% Thread Drill Size | 20.63 mm |
Drill Bit Size | 20.40 mm |
75% Thread Drill Size | 20.40 mm |
Overall Length | 125 mm |
Thread Length | 24 mm |
55% Thread Drill Size | 20.90 mm |
Shank Dia. | 17.70 mm |
Thread Size | 22.23 mm |
Tap Length Standard | ANSI, DIN |
Square Size | 13.28 mm |
Shank Length | 49.00 mm |
Description
Spiral Point Tap, Thread Size 22.23 mm, UNF, Overall Length 125 mm, High Speed Steel, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- KESON 100 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-100)
- BOSCH Armature (1614011107)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 4" (UG-M-490-4)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- Walter Spiral Point 4-Flute Taps