Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 7/8"-14, Plug, 4 Flutes
Mfr # 7557202
Zoro # G8322477
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 22.22 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Threads per Inch 14
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557202
- Zoro # G8322477
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 22.22 mm |
Tap Length Standard | ANSI, DIN |
55% Thread Drill Size | 20.90 mm |
Shank Dia. | 17.70 mm |
75% Thread Drill Size | 20.40 mm |
Drill Bit Size | 20.40 mm |
Thread Length | 24 mm |
65% Thread Drill Size | 20.63 mm |
Shank Length | 49.00 mm |
Square Size | 13.28 mm |
Thread Size | 22.23 mm |
Overall Length | 125 mm |
Description
Spiral Point Tap, Thread Size 22.23 mm, UNF, Overall Length 125 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- CRAFTSMAN Adj. Wrench, 1 5/8" Jaw Capacity, 12" L (CMMT81624)
- COLLINS AXE Splitting Maul Fghdl 3Lb (TJ-3FD-C)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- Walter Taps