Shop All Spiral Point 3-Flute Taps
Walter
Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN
Mfr # 7606582
Zoro # G8322154
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Coolant Fed Non-Coolant Through
- 55% Thread Drill Size #32
- Primary Material Application Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7606582
- Zoro # G8322154
- Country of Origin India
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Shank Length | 1.4173 in |
75% Thread Drill Size | #36 |
Thread Size | 0.1380 in |
Overall Length | 2.2050 in |
Square Size | 0.1100 in |
Tap Length Standard | ANSI, DIN |
Thread Length | 0.4330 in |
65% Thread Drill Size | #34 |
Shank Dia. | 0.1410 in |
Drill Bit Size | #36 |
Description
Spiral Point Tap, Thread Size 0.1380 in, UNC, Overall Length 2.2050 in, High Speed Steel, TiN, Right Hand, Thread Length 0.4330 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley STST70574 12" Tool Bag (STST70574)
- DEWALT Cordless Impact DriveKit w/BONUS BATTERY (DCF845P2/DCB204)
- MITUTOYO Battery Cap (02ACA381)
- CROWN TOOLS Flush Trim Saw - 22 TPI (20190)
- WALTER Spiral Point Tap, Taper 3 Flutes (A2220760-UNC1/4)
- WALTER Spiral Point Tap Taper, 3 Flutes (AEP2221002-UNC5/16)
- WALTER Spiral Point Tap, Taper, 3 (P202608-M12)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- WALTER Spiral Point Tap, M6-1, Bottoming, Metric, 3 Flutes, TiN (TC216-M6-C0-WY80AA)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (19019)
- Walter Spiral Point 3-Flute Taps