Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 5/8"-18, Taper, UNF, 4 Flutes, TiN
Mfr # P2336005-UNF5/8
Zoro # G2902188
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P2336005-UNF5/8
- Zoro # G2902188
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Thread Length | 13/16" |
Tap Dimension Type | Inch |
Shank Dia. | 1/2" |
Pitch Diameter Limit | 2B |
Overall Length | 3-15/16" |
Tap Size | 5/8" |
Drill Bit Size | 0.5710 in |
75% Thread Drill Size | 0.5967 in |
Square Size | 0.3540 in |
Shank Length | 1 21/32 in |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 0.6004 in |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 29/32 in, High Speed Steel, TiN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 0.5967 in, Thread Limit H5, H6, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Blade Replacment S3-S4 Kivs (SP-017)
- WESTWARD Straight Tap Wrench, 1/16 to 1/4 In (2CYT9)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- CTA MANUFACTURING SKT-MITSUBISHI 10 PT X 12MM (CTA3757)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- Walter Spiral Point 4-Flute Taps