Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 5/8"-18, Taper, UNF, 4 Flutes, TiN
Mfr # AS2326005-UNF5/8
Zoro # G2506408
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AS2326005-UNF5/8
- Zoro # G2506408
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Pitch Diameter Limit | 2B |
Overall Length | 3-15/16" |
Shank Dia. | 1/2" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Tap Size | 5/8" |
Drill Bit Size | 0.5710 in |
Square Size | 9.14 mm |
55% Thread Drill Size | 14.80 mm |
Shank Length | 44.30 mm |
65% Thread Drill Size | 37/64 in |
Thread Size | 5/8"-18 |
Tap Length Standard | DIN |
75% Thread Drill Size | 14.50 mm |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100.00 mm, HSS-E, TiN, Right Hand, Thread Length 14.10 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (48014)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2750)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (235005)
- JONARD TOOLS Cable Cutter, 8" L, Shear Cut Action (WRC-14)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- Walter Taps