Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 5/8"-18, Taper, UNF, 4 Flutes, TiCN
Mfr # A2325766-UNF5/8
Zoro # G2563622
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2325766-UNF5/8
- Zoro # G2563622
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 1/2" |
Pitch Diameter Limit | 3B |
Overall Length | 3-13/16" |
Tap Dimension Type | Inch |
Thread Length | 1-1/8" |
Tap Size | 5/8" |
55% Thread Drill Size | 14.80 mm |
Square Size | 9.14 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 37/64 in |
Shank Length | 44.30 mm |
Drill Bit Size | 0.5710 in |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 96.80 mm, High Speed Steel, TiCN, Right Hand, Thread Length 28.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, H4, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3S--21)
- BOSTITCH Pivot Pin (H30610)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/16" Deep Length, Chrome Finish Socket (D008510)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- Walter Taps