Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 5/8"-18, Taper, UNF, 4 Flutes, Steam Oxide
Mfr # M23263-UNF5/8
Zoro # G2518971
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Thread Length 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M23263-UNF5/8
- Zoro # G2518971
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Thread Length | 13/16" |
Pitch Diameter Limit | 2B |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Shank Dia. | 1/2" |
Tap Size | 5/8" |
Square Size | 9.00 mm |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.80 mm |
65% Thread Drill Size | 37/64 in |
Thread Size | 5/8"-18 |
Drill Bit Size | 0.5710 in |
Shank Length | 42.00 mm |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100.00 mm, HSS-E, VAP, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (19611)
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- Walter Spiral Point 4-Flute Taps