Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 5/8"-11, Plug, 4 Flutes
Mfr # 7557166
Zoro # G8322084
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 15.87 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Shank Standard ANSI, DIN
- Features Universal Cut Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7557166
- Zoro # G8322084
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 15.87 mm |
Thread Length | 25 mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 15.88 mm |
65% Thread Drill Size | 13.90 mm |
Shank Dia. | 12.19 mm |
Tap Length Standard | ANSI, DIN |
Overall Length | 110 mm |
Square Size | 9.14 mm |
75% Thread Drill Size | 13.60 mm |
Shank Length | 44.30 mm |
Drill Bit Size | 13.60 mm |
Description
Spiral Point Tap, Thread Size 15.88 mm, UNC, Overall Length 110 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- DEWALT 12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4804B25)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.006)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86233)
- Walter Taps