Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 3/8- in24, Plug, 4 Flutes
Mfr # 7557196
Zoro # G8323344
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 9.52 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Shank Dia. 9.67 mm
- Thread Size 9.53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557196
- Zoro # G8323344
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 9.52 mm |
Shank Dia. | 9.67 mm |
Thread Size | 9.53 mm |
Thread Length | 20 mm |
Drill Bit Size | 8.50 mm |
Overall Length | 90 mm |
Square Size | 7.26 mm |
Shank Length | 51.00 mm |
Tap Length Standard | ANSI, DIN |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.73 mm |
65% Thread Drill Size | 8.61 mm |
Description
Spiral Point Tap, Thread Size 9.53 mm, UNF, Overall Length 90 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3200 rpm (CP1117P32)
- ABC HAMMERS 14 lb. Brass Hammer with 32" Wood Handle (ABC14BW)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-1/8" (48-25-5140)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- Walter Taps