Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 3/8"-16, Plug, 4 Flutes
Mfr # 7557221
Zoro # G8321944
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Number of Flutes 4
- Standards ANSI, DIN
- Tap Length Standard ANSI, DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557221
- Zoro # G8321944
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Length Standard | ANSI, DIN |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2750 in |
Thread Length | 0.8270 in |
65% Thread Drill Size | 8.20 mm |
Shank Dia. | 0.3670 in |
Drill Bit Size | 5/16 in |
Thread Size | 0.4560 in |
55% Thread Drill Size | 0.3307 in |
Shank Length | 1.1062 in |
Overall Length | 3.9370 in |
Description
Spiral Point Tap, Thread Size 0.4560 in, EGUNC, Overall Length 3.9370 in, High Speed Steel, Right Hand, Thread Length 0.8270 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 3B, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/2)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- MILWAUKEE TOOL 1/2" Keyless Chuck (42-66-0755)
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YR30)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- Walter Spiral Point 4-Flute Taps