Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 3/4"-16, Taper, UNF, 4 Flutes, Hard Lube
Mfr # AEP2326002-UNF3/4
Zoro # G2567533
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Taper
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AEP2326002-UNF3/4
- Zoro # G2567533
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 2B |
Shank Dia. | 9/16" |
Thread Length | 15/16" |
Overall Length | 4-5/16" |
Tap Size | 3/4" |
Shank Length | 47.50 mm |
Thread Size | 3/4"-16 |
Square Size | 11.23 mm |
Drill Bit Size | 0.6890 in |
55% Thread Drill Size | 17.90 mm |
75% Thread Drill Size | 17.50 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 17.70 mm |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110.00 mm, High Speed Steel, THL, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Back Jaw, For Mfr. No. 50X, Rx50, SM4 (56516)
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 8 in L (UG-EX-376-8)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 15/32 (C18456)
- RIDGID 24 in. Heavy Duty Straight Pipe Wrench (31030)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- Walter Taps