Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 3/4"-16, Plug, 4 Flutes, TiN
Mfr # 7528680
Zoro # G8320200
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 19.05 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Length 24 mm
- 55% Thread Drill Size 17.90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7528680
- Zoro # G8320200
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 19.05 mm |
Thread Length | 24 mm |
55% Thread Drill Size | 17.90 mm |
Overall Length | 110 mm |
Shank Length | 47.50 mm |
75% Thread Drill Size | 17.50 mm |
Shank Dia. | 14.98 mm |
Thread Size | 19.05 mm |
Tap Length Standard | ANSI, DIN |
65% Thread Drill Size | 17.70 mm |
Drill Bit Size | 17.50 mm |
Square Size | 11.23 mm |
Description
Spiral Point Tap, Thread Size 19.05 mm, UNF, Overall Length 110 mm, High Speed Steel, TiN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 13 mm M13 XZN Triple Square Bit Socket, 1/2-Inch Drive (CP30092)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 1005 lb. (142-1/2C)
- MILWAUKEE TOOL 1/2 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9140)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- Walter Taps