Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 3/4"-16, Plug, 4 Flutes
Mfr # 7557213
Zoro # G8322425
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 19.05 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Standards ANSI, DIN
- Thread Length 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557213
- Zoro # G8322425
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 19.05 mm |
Thread Length | 24 mm |
75% Thread Drill Size | 17.50 mm |
Shank Dia. | 14.98 mm |
55% Thread Drill Size | 17.90 mm |
Shank Length | 47.50 mm |
Tap Length Standard | ANSI, DIN |
65% Thread Drill Size | 17.70 mm |
Overall Length | 110 mm |
Square Size | 11.23 mm |
Drill Bit Size | 17.50 mm |
Thread Size | 19.05 mm |
Description
Spiral Point Tap, Thread Size 19.05 mm, UNF, Overall Length 110 mm, High Speed Steel, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- MILWAUKEE TOOL 21 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4171)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 -8 (930S8150)
- PIPEMAN 36 In OD Tape Measure by 100ths, Gift Box (406-04-036A)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- Walter Spiral Point 4-Flute Taps