Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 3/4"-10, Plug, 4 Flutes
Mfr # 7557181
Zoro # G8321856
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 19.05 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Size 19.05 mm
- Extended Neck Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557181
- Zoro # G8321856
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 19.05 mm |
Thread Size | 19.05 mm |
Tap Length Standard | ANSI, DIN |
Overall Length | 125 mm |
Drill Bit Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50 mm |
Thread Length | 30 mm |
Shank Dia. | 14.98 mm |
Square Size | 11.23 mm |
55% Thread Drill Size | 17.20 mm |
Shank Length | 47.50 mm |
Description
Spiral Point Tap, Thread Size 19.05 mm, UNC, Overall Length 125 mm, High Speed Steel, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" Perfect Pipeline File - Bastard Cut, with Handle (11155H)
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21380-M14X1.5)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- Walter Taps