Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN
Mfr # M2221305-UNC2
Zoro # G2517930
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 1/8"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M2221305-UNC2
- Zoro # G2517930
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 1/8" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-13/16" |
Thread Length | 1/4" |
Pitch Diameter Limit | 2B |
Shank Length | 33.00 mm |
55% Thread Drill Size | #49 |
75% Thread Drill Size | 1.73 mm |
Thread Size | #2-56 |
Drill Bit Size | 0.0730 in |
65% Thread Drill Size | 1.80 mm |
Square Size | 2.10 mm |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 45.00 mm, HSS-E, TiN, Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, H3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA (5215)
- MORSE Pilot Drill Bit, 1/4 In, HSS (TACPD4)
- KRAFT TOOL Funny Trowel Replacement Bracket (CC661)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012B)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- WALTER Spiral Point Tap, Taper 2 Flutes (M20213-M1)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- WALTER Spiral Point Tap, Taper, 2 (20211-M1.4)
- CLE-LINE Spiral Point Tap, Plug, 2 (C00788)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- Walter Taps