Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 1/2"-20, Plug, 4 Flutes
Mfr # 7557210
Zoro # G8322574
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 12.70 mm
- Tap Chamfer Plug
- Number of Flutes 4
- Shank Dia. 9.32 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557210
- Zoro # G8322574
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 12.70 mm |
Shank Dia. | 9.32 mm |
Shank Length | 28.10 mm |
75% Thread Drill Size | 11.40 mm |
Drill Bit Size | 11.40 mm |
65% Thread Drill Size | 11.60 mm |
Tap Length Standard | ANSI, DIN |
55% Thread Drill Size | 11.80 mm |
Square Size | 6.99 mm |
Thread Size | 12.7 mm |
Thread Length | 21 mm |
Overall Length | 100 mm |
Description
Spiral Point Tap, Thread Size 12.7 mm, UNF, Overall Length 100 mm, High Speed Steel, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3405)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH0)
- BOSCH Switch (2610321608)
- NOCO Accessory Kit, For GB20/40 (GBC013)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- Walter Taps