Shop All Spiral Point 4-Flute Taps
Walter
Spiral Point Tap, 1"-8, Plug, 4 Flutes
Mfr # 7557183
Zoro # G8322790
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 25.4 mm
- Tap Chamfer Plug
- Number of Flutes 4
- 55% Thread Drill Size 23.01 mm
- Thread Standard UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557183
- Zoro # G8322790
- Country of Origin India
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 25.4 mm |
55% Thread Drill Size | 23.01 mm |
65% Thread Drill Size | 22.62 mm |
Thread Length | 36 mm |
Thread Size | 25.4 mm |
Tap Length Standard | ANSI, DIN |
Square Size | 15.24 mm |
Shank Dia. | 20.32 mm |
Drill Bit Size | 22.25 mm |
Shank Length | 64.60 mm |
Overall Length | 160 mm |
75% Thread Drill Size | 22.25 mm |
Description
Spiral Point Tap, Thread Size 25.4 mm, UNC, Overall Length 160 mm, High Speed Steel, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 1-3/8" Dia. (GNH1-HEXF2-----)
- PROTO 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J4714TB)
- MAKITA Sub-Compact Brushless, Bare Tool, 18V, 2Ah (XDT18ZB)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Walter Taps