Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug, 4
Mfr # TC115-M18X1.5-L0-WY80AA
Zoro # G2905152
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-1.50
- Overall Length 110.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC115-M18X1.5-L0-WY80AA
- Zoro # G2905152
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-1.50 |
Overall Length | 110.00mm |
Shank Dia. | 14.00mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Thread Length | 17.00mm |
55% Thread Drill Size | 16.90 mm |
Shank Length | 44.00 mm |
Drill Bit Size | 16.50mm |
Square Size | 11.00mm |
Thread Size | M18x1.5 |
75% Thread Drill Size | 16.50mm |
65% Thread Drill Size | 21/32 in |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M18x1.5, Metric Fine, Overall Length 110.00 mm, High Speed Steel, TiN, Thread Length 17.00 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Arrow HT50 Hammer Tacker, T50, Steel Staple (HT50)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-20MM)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- Walter Taps