Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug, 4
Mfr # S2056312-M16
Zoro # G2904568
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 110.00mm
- Tap Thread Size M16-2.00
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # S2056312-M16
- Zoro # G2904568
- Country of Origin India
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 110.00mm |
Tap Thread Size | M16-2.00 |
Shank Dia. | 16.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Thread Length | 21.00mm |
Square Size | 12.00mm |
Shank Length | 45.00 mm |
Drill Bit Size | 14.00mm |
65% Thread Drill Size | 9/16 in |
75% Thread Drill Size | 14.00mm |
55% Thread Drill Size | 14.50 mm |
Thread Size | M16x2 |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, TiN, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" 14 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2190)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #7 (54017)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- MITUTOYO Dial Depth Gage, Ddg4-8 in/2904AB (7218A)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- Walter Spiral Flute 4-Flute Taps