Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug, 4
Mfr # P235692-UNEF11/16
Zoro # G2902827
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 11/16"-24
- Overall Length 4-5/16"
- Tap Chamfer Plug
- Tap Thread Type UNEF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P235692-UNEF11/16
- Zoro # G2902827
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 11/16"-24 |
Overall Length | 4-5/16" |
Shank Dia. | 9/16" |
Tap Size | 11/16" |
Tap Dimension Type | Inch |
Thread Length | 11/16" |
Square Size | 11.00mm |
Thread Size | 1/16"-24 |
Shank Length | 93.00 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1/16 In.-24, UNEF, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 17.00 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (J47703/16)
- KO-KEN Socket 16mm Surface Drive, 80mm, 3/8 Sq. Drive (13310M-16)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- CENTURY DRILL & TOOL 5/16in PRO GRD BLK OX BULK 6PK (24120)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- Walter Spiral Flute 4-Flute Taps