Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug, 4
Mfr # P21569-M18X1.5
Zoro # G2900578
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 110.00mm
- Tap Thread Size M18-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P21569-M18X1.5
- Zoro # G2900578
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 110.00mm |
Tap Thread Size | M18-1.50 |
Shank Dia. | 14.00mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Thread Length | 17.00mm |
75% Thread Drill Size | 16.50mm |
Thread Size | M18x1.5 |
Drill Bit Size | 16.50mm |
55% Thread Drill Size | 16.90 mm |
Shank Length | 44.00 mm |
65% Thread Drill Size | 21/32 in |
Square Size | 11.00mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M18x1.5, Metric Fine, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 17.00 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #29 (C15917)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- DYNABRADE Air Finishing Tool, 14-5/8 In. L, 3400 rpm (13204)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- Walter Taps