Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug, 4
Mfr # P21569-M12X1.25
Zoro # G2900331
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Overall Length 102.00mm
- Tap Chamfer Plug
- Tap Thread Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P21569-M12X1.25
- Zoro # G2900331
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Overall Length | 102.00mm |
Shank Dia. | 9.00mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Thread Length | 13.00mm |
Shank Length | 27.00 mm |
Thread Size | M12x1.25 |
65% Thread Drill Size | 10.94 mm |
Square Size | 7.00mm |
Drill Bit Size | 10.75mm |
75% Thread Drill Size | 10.78mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 13.00 mm, 75 Percent Thread Drill Size 10.78mm, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234HASD)
- BON TOOL Taping Knife, Stainless Steel 10" X 3", 7" Wood Handle (15-296)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-11' 6)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- Walter Spiral Flute 4-Flute Taps