Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug 4 Flutes
Mfr # S2156302-M16X1.5
Zoro # G2904997
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.50
- Overall Length 100.00mm
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # S2156302-M16X1.5
- Zoro # G2904997
- Country of Origin India
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.50 |
Overall Length | 100.00mm |
Shank Dia. | 16.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
65% Thread Drill Size | 14.70 mm |
75% Thread Drill Size | 14.50mm |
Drill Bit Size | 14.50mm |
Shank Length | 50.00 mm |
Thread Size | M16x1.5 |
55% Thread Drill Size | 14.90 mm |
Square Size | 12.00mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, High Speed Steel, THL, Thread Length 16.00 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Large Screw Extractor Set, 4 Pc (37331)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm (54-100-124-0)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- Walter Spiral Flute 4-Flute Taps