Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug 4 Flutes
Mfr # P235692-UNEF1/2
Zoro # G2902720
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-28
- Overall Length 3-15/16"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P235692-UNEF1/2
- Zoro # G2902720
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-28 |
Overall Length | 3-15/16" |
Shank Dia. | 3/8" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Thread Length | 1/2" |
Square Size | 7.00mm |
Shank Length | 87.00 mm |
Thread Size | 1/2"-28 |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1/2 In.-28, UNEF, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 13.00 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Tip Bit (RTTP6020)
- NEWPORT FASTENERS 3/16" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (750866-100)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- Walter Taps