Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap Plug, 4 Flutes
Mfr # P20569-M33
Zoro # G2898627
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 180.00mm
- Tap Thread Size M33-3.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P20569-M33
- Zoro # G2898627
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 180.00mm |
Tap Thread Size | M33-3.50 |
Shank Dia. | 25.00mm |
Tap Size | M33 |
Tap Dimension Type | Metric |
Thread Length | 35.00mm |
Square Size | 20.00mm |
Drill Bit Size | 29.50mm |
Shank Length | 67.00 mm |
Thread Size | M33x3.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M33x3.5, Metric Coarse, Overall Length 180.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 35.00 mm, Thread Limit D8, D9, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35706)
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-150)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (4LXG5)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- REGAL CUTTING TOOLS Spiral Flute Tap, 3/4"-10, 4 Flutes (008591AS)
- Walter Taps