Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug 4 Flutes
Mfr # M2356305-UNF9/16
Zoro # G2519157
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Overall Length 3-15/16"
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M2356305-UNF9/16
- Zoro # G2519157
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Overall Length | 3-15/16" |
Shank Dia. | 7/16" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
55% Thread Drill Size | 13.25 mm |
75% Thread Drill Size | 12.90mm |
Drill Bit Size | 0.5080 in |
Shank Length | 29.00 mm |
Thread Size | 9/16"-18 |
65% Thread Drill Size | 33/64 in |
Square Size | 9.00mm |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 100.00 mm, High Speed Steel, TiN, Thread Length 15.00 mm, 75 Percent Thread Drill Size 12.90mm, Thread Limit H4, H5, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID22010)
- VERMONT GAGE Pin Gage, Minus, 0.197 In, Black (911219700)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- Walter Taps