Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap Plug, 4 Flutes
Mfr # M2256305-UNC1
Zoro # G2518420
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Overall Length 6-5/16"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M2256305-UNC1
- Zoro # G2518420
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Overall Length | 6-5/16" |
Shank Dia. | 11/16" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Thread Length | 1-3/16" |
65% Thread Drill Size | 57/64 in |
Square Size | 14.50mm |
Drill Bit Size | 0.8760 in |
75% Thread Drill Size | 22.25mm |
Thread Size | 1"-8 |
Shank Length | 47.00 mm |
55% Thread Drill Size | 29/32 in |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 160.00 mm, High Speed Steel, TiN, Thread Length 30.00 mm, 75 Percent Thread Drill Size 22.25mm, Thread Limit H6, H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD51/64)
- INSIZE Flex Arm Stand, 176 lb. Magnetic Pull (6207-80A)
- HANSEN Socket Tray Set, SAE, 3 pcs (9301)
- BUCHANAN 8 in Crimper 22 to 10 AWG (C24)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- Walter Spiral Flute 4-Flute Taps