Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap Plug, 4 Flutes
Mfr # M2056306-M20
Zoro # G2516731
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Overall Length 140.00mm
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M2056306-M20
- Zoro # G2516731
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Overall Length | 140.00mm |
Shank Dia. | 16.00mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Thread Length | 25.00mm |
Shank Length | 115.00 mm |
Square Size | 12.00mm |
75% Thread Drill Size | 17.50mm |
65% Thread Drill Size | 45/64 in |
55% Thread Drill Size | 18.20 mm |
Thread Size | M20x2.5 |
Drill Bit Size | 17.50mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric Coarse, Overall Length 140.00 mm, High Speed Steel, TiCN, Thread Length 25.00 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 24mm (42 24)
- AIRCAT .5 Hp 3" Reversible Cut-Off Tool (6520)
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2933201)
- Walter Taps