Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug 4 Flutes
Mfr # EP2056302-M30
Zoro # G2511630
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Overall Length 180.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # EP2056302-M30
- Zoro # G2511630
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Overall Length | 180.00mm |
Shank Dia. | 22.00mm |
Tap Size | M30 |
Tap Dimension Type | Metric |
Thread Length | 35.00mm |
75% Thread Drill Size | 26.59mm |
Square Size | 18.00mm |
Drill Bit Size | 26.50mm |
65% Thread Drill Size | 27.04 mm |
Thread Size | M30x3.5 |
Shank Length | 65.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric Coarse, Overall Length 180.00 mm, High Speed Steel, THL, Thread Length 35.00 mm, 75 Percent Thread Drill Size 26.59mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8817)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- SUPERCUT 32.875 L, 0.5 W, 0.025 Thick, Carbon Steel (511130)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (VTSFT-TC6543)
- Walter Taps