Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap Plug, 4 Flutes
Mfr # AEP2356312-UNF1/2
Zoro # G2567719
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Overall Length 3-15/16"
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AEP2356312-UNF1/2
- Zoro # G2567719
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Overall Length | 3-15/16" |
Shank Dia. | 3/8" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Thread Length | 1/2" |
Pitch Diameter Limit | 2B |
Tap Length Standard | DIN |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
65% Thread Drill Size | 11.60 mm |
Shank Length | 28.10 mm |
75% Thread Drill Size | 11.40mm |
Square Size | 6.99mm |
Drill Bit Size | 0.4530 in |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100.00 mm, High Speed Steel, THL, Thread Length 13.00 mm, 75 Percent Thread Drill Size 11.40mm, Thread Limit H4, H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 24mm (80822)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Handle (21902)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- IRWIN Utility Blade, Bi-Metal, 3/4 W, PK50 (2084300)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- Walter Spiral Flute 4-Flute Taps