Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap Plug, 4 Flutes
Mfr # A2345806-UNF9/16
Zoro # G2564882
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-9/16"
- Tap Thread Size 9/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2345806-UNF9/16
- Zoro # G2564882
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-9/16" |
Tap Thread Size | 9/16"-18 |
Shank Dia. | 7/16" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Thread Length | 1" |
Pitch Diameter Limit | 3B |
Drill Bit Size | 0.5080 in |
75% Thread Drill Size | 12.90mm |
55% Thread Drill Size | 13.25 mm |
Shank Length | 29.70 mm |
Thread Size | 9/16"-18 |
65% Thread Drill Size | 33/64 in |
Square Size | 8.18mm |
Description
Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 91.30 mm, High Speed Steel, TiCN, Thread Length 26.00 mm, 75 Percent Thread Drill Size 12.90mm, Thread Limit H3, H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18028)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 80 Grit (49315)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-12)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2943201)
- Walter Taps