Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap Plug, 4 Flutes
Mfr # 234604-UNF7/16
Zoro # G2555152
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-15/16"
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 234604-UNF7/16
- Zoro # G2555152
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-15/16" |
Tap Thread Size | 7/16"-20 |
Shank Dia. | 5/16" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 3B |
Thread Length | 13/16" |
55% Thread Drill Size | 10.20 mm |
65% Thread Drill Size | 10.00 mm |
Thread Size | 7/16"-20 |
Shank Length | 24.00 mm |
Drill Bit Size | 0.3900 in |
75% Thread Drill Size | 9.95mm |
Square Size | 6.20mm |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 20.00 mm, 75 Percent Thread Drill Size 9.95mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Step Drill, Cobalt (101004E)
- GERBER Multi-Tool, Steel, 6-1/8 in Open L (31-003585)
- BOSCH Collet Set, 1/8" to 1/4" Size/Range (CN1)
- ICS Split Retainer (551384)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- Walter Taps