Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug 4 Flutes
Mfr # 22466-UNC5/8
Zoro # G2897942
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Overall Length 4-5/16"
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 22466-UNC5/8
- Zoro # G2897942
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 4-5/16" |
Shank Dia. | 1/2" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Thread Length | 1" |
Shank Length | 42.00 mm |
75% Thread Drill Size | 13.60mm |
Thread Size | 5/8"-11 |
65% Thread Drill Size | 13.90 mm |
Drill Bit Size | 0.5310 in |
Square Size | 9.00mm |
55% Thread Drill Size | 14.20 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 25.00 mm, 75 Percent Thread Drill Size 13.60mm, Thread Limit H5, H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, 2" SAE Socket, 6 Points (2064R)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP30)
- REMGRIT 8" L x Masonry Cutting Reciprocating Saw Blade 8" x 3/4" (GR26BL)
- PACKERS KROMER Tool Balancer, 20-30 lbs, 6.5 ft, Nylon (7230-4)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- Walter Spiral Flute 4-Flute Taps